Apply to be a TradeMaster!
Main product image of 25" Top-/Undermount Single-Bowl Utility Sink (White), K-19017-3-0
Magnifying glass
Hover image to zoom

25" Top-/Undermount Single-Bowl Utility Sink (White), K-19017-3-0

Brand:
Kohler
SKU:
K-19017-3-0
Rating:
(0)
Q&A:
(0)
25" Top-/Undermount Single-Bowl Utility Sink (White), K-19017-3-0
Magnifying glass
Hover image to zoom
$990.52 each
In Stock
In Stock
Get 3 Thu, Oct 1 - Tue, Oct 6

Lift Gate

–
This product weighs 96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Top-mount;Undermount

Description

–
Glen Falls 25" top-/undermount single-bowl utility sink

The KOHLER Glen Falls utility sink offers traditional styling with a deep basin that can accommodate heavy-duty tasks in the garage, utility room, or laundry area. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance. Available in an array of colors to match any bathroom decor. This 25" top singlebowl utility sink's dual-mount sink offers you the choice of top-mount or undermount installation.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 13" depth provides generous workspace
  • Three faucet holes

Specs

–
Application:

Residential

Finish:

White

Country of Origin:

United States

Installation Type:

Top-mount;Undermount

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy