Apply to be a TradeMaster!
Main product image of 21" Top-/Undermount Single-Bowl Utility Sink (White), K-19022-3-0
Magnifying glass
Hover image to zoom

21" Top-/Undermount Single-Bowl Utility Sink (White), K-19022-3-0

Brand:
Kohler
SKU:
K-19022-3-0
Rating:
(0)
Q&A:
(0)
21" Top-/Undermount Single-Bowl Utility Sink (White), K-19022-3-0
Magnifying glass
Hover image to zoom
$902.24 each
In Stock
In Stock
Get 18 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Top-mount;Undermount
Product Highlight: Finish
White

Description

Park Falls 21" top-/undermount single-bowl utility sink

The compact size of the KOHLER Park Falls utility sink offers functionality for smaller spaces. The deep basin gives you ample room for a variety of cleaning tasks. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance. This 21" top singlebowl utility sink's dual-mount sink offers you the choice of top-mount or under-mount installation.
  • Fits minimum 21" (533 mm) base cabinet if installed as top-mount
  • Single bowl
  • 12-1/2" depth provides generous workspace
  • Three faucet holes
  • Small size fits compact spaces

Specs

Installation Type:

Top-mount;Undermount

Country of Origin:

United States

Finish:

White

ADA:

No

Application:

Residential