Apply to be a TradeMaster!
Main product image of Archer 60" x 30" Alcove Bathtub with Integral Flange and Right Drain (White)
Magnifying glass
Hover image to zoom

Archer 60" x 30" Alcove Bathtub with Integral Flange and Right Drain (White)

Brand:
Kohler
SKU:
K-1946-R-0
Rating:
(0)
Q&A:
(0)
Archer 60" x 30" Alcove Bathtub with Integral Flange and Right Drain (White)
Magnifying glass
Hover image to zoom
$1,057.08 each
In Stock
In Stock
Get 12 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 58 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Alcove

Description

–
This item is a Archer 60" x 30" Alcove Bathtub with Integral Flange and Right Drain (White) manufactured by Kohler.
Taking its design cues from traditional Craftsman furniture, the KOHLER Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This 60" x 30" rectangular alcove bath offers a low step-over height while allowing deep, comfortable soaking. A lumbar arch gently support the natural curves of your body.

Features
  • Comfort Depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Coordinates with other products in the Archer collection

Specs

–
Series:

Archer

Finish:

White

Product Type:

Bathtub

Material:

Acrylic

Installation Type:

Alcove

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy