Apply to be a TradeMaster!
Main product image of Stargaze 72" x 36" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White)
Magnifying glass
Hover image to zoom

Stargaze 72" x 36" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White)

Brand:
Kohler
SKU:
K-1959-GHW-0
Rating:
(0)
Q&A:
(0)
Stargaze 72" x 36" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White)
Magnifying glass
Hover image to zoom
$6,350.85 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Thu, Oct 8

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Acrylic
Product Highlight: Finish
White

Description

–
This item is a Stargaze 72" x 36" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White) manufactured by Kohler.
Completely surround your body in a soothing cushion of heated massaging bubbles in this KOHLER Stargaze 72" x 36" rectangular freestanding air bath. With airjets pushing humidified air through the water, this bath delivers a blissfully warm, invigorating full-body massage experience, while the heated surface warms your back, shoulders and neck. Made for deep soaking and relaxation, the ergonomic design lets you stretch out in full comfort. With its crisp, clean lines and fluted shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Features
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
  • Three heat settings allow you to customize the surface temperature
  • 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • Automatic and manual purge cycles remove residual water from air channels after use
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Freestanding design creates a striking focal point in your bathing area
  • 16" (406 mm) depth offers a deep soaking experience
  • Integral lumbar support on both ends
  • Textured bottom surface
  • Wide ledge on one side is ideal for deck-mount faucet and/or handshower

Specs

–
Installation Type:

Freestanding

Product Type:

Bathtub

Material:

Acrylic

Series:

Stargaze

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy