Apply to be a TradeMaster!
Main product image of Sunstruck 65-1/2" x 35-1/2" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White)
Magnifying glass
Hover image to zoom

Sunstruck 65-1/2" x 35-1/2" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White)

Brand:
Kohler
SKU:
K-1967-GHW-0
Rating:
(0)
Q&A:
(0)
Sunstruck 65-1/2" x 35-1/2" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White)
Magnifying glass
Hover image to zoom
$6,191.66 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Acrylic

Description

–
This item is a Sunstruck 65-1/2" x 35-1/2" Freestanding Heated BubbleMassage Air Bathtub w/ Bask Heated Surface & Fluted Shroud (White) manufactured by Kohler.
Immerse yourself in a sanctuary of relaxation with KOHLER Sunstruck, a freestanding Heated BubbleMassage air bath that envelops you in a soothing cushion of massaging bubbles. Airjets infuse humidified air into the water, creating a blissfully invigorating full-body massage, while the Bask heated surface gently warms your back, shoulders, and neck for ultimate comfort. The oval, ergonomic design cradles your body, inviting deep, restorative soaks. Graceful lines and a fluted shroud lend timeless appeal, making this versatile 65-1/2" x 35-1/2" oval freestanding bath a beautiful fit for a variety of bathroom styles.

Features
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
  • Three heat settings allow you to customize the surface temperature
  • 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • Automatic and manual purge cycles remove residual water from air channels after use
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Freestanding design creates a striking focal point in your bathing area
  • 16" (406 mm) depth offers a deep soaking experience
  • Integral lumbar support on both ends
  • Textured bottom surface
  • Wide ledge on one side is ideal for deck-mount faucet and/or handshower

Specs

–
Product Type:

Bathtub

Finish:

White

Installation Type:

Freestanding

Series:

Sunstruck

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy