Apply to be a TradeMaster!
Main product image of Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole (White), K-1997-1R-0
Magnifying glass
Hover image to zoom

Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole (White), K-1997-1R-0

Brand:
Kohler
SKU:
K-1997-1R-0
Rating:
(0)
Q&A:
(0)
Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole (White), K-1997-1R-0
Magnifying glass
Hover image to zoom
$301.21 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
White

Description

–
This Brenham wall-mount sink combines a fresh, natural style with the function and durability required for commercial spaces. Its oval basin provides an elegant solution for barrier-free bathroom installations and can be combined with a matching shroud. A hole to the right of the faucet accommodates a soap or lotion dispenser.
  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Right-hand hole drilled for soap or lotion dispenser
  • Includes wall hanger

Specs

–
Warranty:

Lifetime Limited

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy