| Warranty: | Limited Lifetime |
|---|---|
| Application: | Bathroom |
| Product Type: | Bathroom Sink |
| Length (Inches): | 21-15/16" |
| Material: | Vitreous China |
| Installation Type: | Centerset Wall Mount |
| Finish: | White |
| ADA: | Yes |
| Shape: | Rectangular |
| Series: | Brenham |
| Width (Inches): | 19-3/4" |
| Number of Holes: | 3 |