Apply to be a TradeMaster!
Main product image of Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole, Antimicrobial Finish (White), K-1997-SS1-0
Magnifying glass
Hover image to zoom

Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole, Antimicrobial Finish (White), K-1997-SS1-0

Brand:
Kohler
SKU:
K-1997-SS1-0
Rating:
(0)
Q&A:
(0)
Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole, Antimicrobial Finish (White), K-1997-SS1-0
Magnifying glass
Hover image to zoom
$677.63 each
In Stock
In Stock
Get 2 Mon, Nov 9 - Thu, Nov 12

Lift Gate

–
This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
1-Hole, Wall Mount
Product Highlight: Finish
White

Description

–
Brenham Wall-mount or concealed carrier arm mount commercial bathroom sink with single faucet hole, antimicrobial finish

This Brenham wall-mount sink combines the function and durability required for commercial spaces with a fresh, natural style. An elegant solution for barrier-free bathroom installations, this basin can be combined with a matching shroud.
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Ideal for healthcare and education installations
  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Includes wall hanger

Specs

–
Installation Type:

1-Hole

Wall Mount

Application:

Commercial

Country of Origin:

Mexico

ADA:

Yes

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy