Apply to be a TradeMaster!
Main product image of Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole, Antimicrobial Finish (White), K-1997-SS1R-0
Magnifying glass
Hover image to zoom

Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole, Antimicrobial Finish (White), K-1997-SS1R-0

Brand:
Kohler
SKU:
K-1997-SS1R-0
Rating:
(0)
Q&A:
(0)
Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole, Antimicrobial Finish (White), K-1997-SS1R-0
Magnifying glass
Hover image to zoom
$330.12 each
In Stock
In Stock
Get 1 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White

Description

This Brenham wall-mount sink combines the function and durability required for commercial spaces with a fresh, natural style. Its oval basin provides an elegant solution for barrier-free bathroom installations and can be combined with a matching shroud. A hole to the right of the faucet accommodates a soap or lotion dispenser.
  • With hanger
  • With overflow
  • Single-hole faucet drilling
  • Soap dispenser hole on right
  • 21-15/16" (557 mm) x 19-3/4" (502 mm)
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use

Specs

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy