Apply to be a TradeMaster!
Main product image of Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ 4" Centerset Faucet Holes And Shroud (White), K-1999-4-0
Magnifying glass
Hover image to zoom

Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ 4" Centerset Faucet Holes And Shroud (White), K-1999-4-0

Brand:
Kohler
SKU:
K-1999-4-0
Rating:
(0)
Q&A:
(0)
Brenham Wall-Mount Or Concealed Carrier Arm Mount Commercial Bathroom Sink w/ 4" Centerset Faucet Holes And Shroud (White), K-1999-4-0
Magnifying glass
Hover image to zoom
$897.18 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
This Brenham wall-mount sink combines a fresh, natural style with the function and durability required for commercial spaces. Its oval basin and matching shroud provide an elegant solution for barrier-free bathroom installations.
  • 4" (102 mm) centerset faucet holes
  • Oval basin
  • Overflow drain
  • Includes wall hanger
  • Combination consists of the K-1997-4 basin and the K-1998 shroud

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy