| Length (Inches): | 15-11/16" |
|---|---|
| Series: | Caxton |
| Finish: | White |
| Number of Holes: | 0 |
| Installation Type: | Undermount |
| Application: | Bathroom |
| Width (Inches): | 20-1/4" |
| Shape: | Rectangular |
| Material: | Vitreous China |
| Product Type: | Bathroom Sink |
| ADA: | Yes |
| Warranty: | Limited Lifetime |