Apply to be a TradeMaster!
Main product image of Honesty Wall Mount Bath Spout (Matte Black), K-20004-BL
Magnifying glass
Hover image to zoom

Honesty Wall Mount Bath Spout (Matte Black), K-20004-BL

Brand:
Kohler
SKU:
K-20004-BL
Rating:
(0)
Q&A:
(0)
Honesty Wall Mount Bath Spout (Matte Black), K-20004-BL
Magnifying glass
Hover image to zoom
$189.60 each
In Stock
In Stock
Get 3 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
1-13/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Metal

Description

–
Honesty Wall Mount bath spout
  • With clean lines and square features, the contemporary Honesty collection draws inspiration from modern European design. This sleek Honesty bath spout creates a clutter-free, easy-to-clean bathroom atmosphere. Coordinate it w/ the Honesty bathroom sink faucet and shower trim.
  • Metal construction
  • Nondiverter spout w/ 1/2" NPT or slip-fit connection
  • Complements Honesty faucets and accessories

Specs

–
Finish:

Matte Black

Series:

Honesty

Width (Inches):

1-13/16"

Installation Type:

Wall Mount

Application:

Residential

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy