Shop Resideo Sale
Main product image of Honesty Shower Arm and Flange (Matte Black), K-20005-BL
Magnifying glass
Hover image to zoom

Honesty Shower Arm and Flange (Matte Black), K-20005-BL

Brand:
Kohler
SKU:
K-20005-BL
Rating:
(0)
Q&A:
(0)
Honesty Shower Arm and Flange (Matte Black), K-20005-BL
Magnifying glass
Hover image to zoom
$62.40 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With clean lines and square features, the contemporary Honesty showerarm draws inspiration from modern European design.

Features:
  • 1/2" NPT connection
  • Coordinates with other products in the Honesty collection
  • 5-3/4" x 5-1/3" x 2-11/16"

Specs

–
ADA:

No

Finish:

Matte Black

Series:

Honesty

Type:

Shower Arm

Material:

Brass

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy