Apply to be a TradeMaster!
Main product image of Kingston 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 4" Centerset Faucet Holes (Biscuit), K-2005-96
Magnifying glass
Hover image to zoom

Kingston 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 4" Centerset Faucet Holes (Biscuit), K-2005-96

Brand:
Kohler
SKU:
K-2005-96
Rating:
(0)
Q&A:
(0)
Kingston 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 4" Centerset Faucet Holes (Biscuit), K-2005-96
Magnifying glass
Hover image to zoom
$171.66 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Biscuit
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Here's a wall-mount lavatory that can stand up to high-volume usage. Vitreous china construction offers years of durable performance. The ultra-thick enamel with high-gloss finish resists staining, scratching and chipping to maintain its lustrous sheen and allow for easy cleaning.
  • Made from premium materials that withstand high-volume usage
  • 21-1/4" (540 mm) x 18-1/8" (460 mm)
  • Faucet sold separately
  • Includes wall hanger

Specs

–
Finish:

Biscuit

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy