Apply to be a TradeMaster!
Main product image of 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 4" Centerset Faucet Holes And Right-Hand Soap Dispenser Hole (White), K-2005-R-0
Magnifying glass
Hover image to zoom

21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 4" Centerset Faucet Holes And Right-Hand Soap Dispenser Hole (White), K-2005-R-0

Brand:
Kohler
SKU:
K-2005-R-0
Rating:
(0)
Q&A:
(0)
21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 4" Centerset Faucet Holes And Right-Hand Soap Dispenser Hole (White), K-2005-R-0
Magnifying glass
Hover image to zoom
$418.60 each
In Stock
In Stock
Get 7 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 41.57 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount, Centerset

Description

–
Kingston 21-1/4" x 18-1/8" wall-mount/concealed arm carrier bathroom sink with 4" centerset faucet holes and right-hand soap dispenser hole

Here's a wall-mount lavatory that can stand up to high-volume usage. Vitreous china construction offers years of durable performance. The ultra-thick enamel with high-gloss finish resists staining, scratching, and chipping to maintain its lustrous sheen and allow for easy cleaning. This Kingston lavatory has 4" centers and a right-hand soap dispenser drilling, and includes a wall hanger.
  • Made from premium materials that withstand high-volume usage
  • 21-1/4" (540 mm) x 18-1/8" (460 mm)
  • Faucet sold separately
  • Includes wall hanger
  • Includes soap dispenser drilling on right
  • ADA-compliant when installed with K-13885 offset drain

Specs

–
Application:

Hospitality

Commercial

Residential

Shape:

Rectangle

Finish:

White

ADA:

Yes

Installation Type:

Wall Mount

Centerset

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy