| Width (Inches): | 21-1/2" |
|---|---|
| Installation Type: | Widespread Wall Mount |
| Material: | Vitreous China |
| Series: | Kingston |
| ADA: | Yes |
| Shape: | Rectangular |
| Warranty: | Limited Lifetime |
| Finish: | White |
| Length (Inches): | 18-1/8" |
| Number of Holes: | 3 |
| Product Type: | Bathroom Sink |
| Application: | Bathroom |