Apply to be a TradeMaster!
Main product image of Verse 33" Top Mount Single-bowl Kitchen Sink (Stainless Steel), K-20060-1-NA
Magnifying glass
Hover image to zoom

Verse 33" Top Mount Single-bowl Kitchen Sink (Stainless Steel), K-20060-1-NA

Brand:
Kohler
SKU:
K-20060-1-NA
Rating:
(0)
Q&A:
(0)
Verse 33" Top Mount Single-bowl Kitchen Sink (Stainless Steel), K-20060-1-NA
Magnifying glass
Hover image to zoom
$578.12 each
In Stock
In Stock
Get 2 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 27.03 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Top Mount
Product Highlight: Width (Inches)
22" Width

Description

–
Verse 33" Top Mount single-bowl kitchen sink
  • Blending w/ a variety of kitchen styles, this KOHLER Verse stainless steel sink offers a wide, deep bowl for ample workspace. The low-profile rim simplifies cleanup, allowing you to sweep crumbs and liquid into the Top Mount kitchen sink and out of sight. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.
  • 36" minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Includes installation hardware

Specs

–
Material:

Stainless Steel

Series:

Verse

Finish:

Stainless Steel

Application:

Residential

Installation Type:

Top Mount

Width (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy