Apply to be a TradeMaster!
Main product image of 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), K-20060-3-NA
Magnifying glass
Hover image to zoom

33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), K-20060-3-NA

Brand:
Kohler
SKU:
K-20060-3-NA
Rating:
(0)
Q&A:
(0)
33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), K-20060-3-NA
Magnifying glass
Hover image to zoom
$578.12 each
In Stock
In Stock
Get 22 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 27.03 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Top-mount
Product Highlight: Finish
Stainless Steel

Description

Verse 33" top-mount single-bowl kitchen sink

Blending with a variety of kitchen styles, this KOHLER Verse stainless steel sink offers a wide, deep bowl for ample workspace. The low-profile rim simplifies cleanup, allowing you to sweep crumbs and liquid into the top-mount kitchen sink and out of sight. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.
  • 36" minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Three faucet holes
  • Includes installation hardware

Specs

Country of Origin:

United States

ADA:

No

Installation Type:

Top-mount

Finish:

Stainless Steel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy