Apply to be a TradeMaster!
Main product image of Kingston 21-1/4" x 18-1/8" 1-Hole Wall-Mount/Concealed Arm Bathroom Sink (White), K-2007-0
Magnifying glass
Hover image to zoom

Kingston 21-1/4" x 18-1/8" 1-Hole Wall-Mount/Concealed Arm Bathroom Sink (White), K-2007-0

Brand:
Kohler
SKU:
K-2007-0
Rating:
(0)
Q&A:
(0)
Kingston 21-1/4" x 18-1/8" 1-Hole Wall-Mount/Concealed Arm Bathroom Sink (White), K-2007-0
Magnifying glass
Hover image to zoom
$353.01 each
In Stock
In Stock
Get 3 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 53.72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
18-1/8" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Width (Inches)
21-1/2" Width
Product Highlight: Installation Type
Single Hole, Wall Mount

Description

–
Here's a wall-mount lavatory that can stand up to high-volume usage. Vitreous china construction offers years of durable performance. The ultra-thick enamel with high-gloss finish resists staining, scratching, and chipping to maintain its lustrous sheen and allow for easy cleaning. This Kingston lavatory features a single-hole faucet drilling and a concealed arm carrier, and also includes a wall hanger.

Features:
  • Made from premium materials that withstand high-volume usage
  • 21-1/4" (540 mm) x 18-1/8" (460 mm)
  • Faucet sold separately
  • Includes wall hanger

Specs

–
Length (Inches):

18-1/8"

Warranty:

Limited Lifetime

Width (Inches):

21-1/2"

Number of Holes:

1

Installation Type:

Single Hole

Wall Mount

Shape:

Rectangular

Application:

Bathroom

Product Type:

Bathroom Sink

Material:

Vitreous China

ADA:

Yes

Finish:

White

Series:

Kingston

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy