Apply to be a TradeMaster!
Main product image of Kingston 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-2007-L-0
Magnifying glass
Hover image to zoom

Kingston 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-2007-L-0

Brand:
Kohler
SKU:
K-2007-L-0
Rating:
(0)
Q&A:
(0)
Kingston 21-1/4" X 18-1/8" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-2007-L-0
Magnifying glass
Hover image to zoom
$152.33 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Here's a wall-mount lavatory that can stand up to high-volume usage. Vitreous china construction offers years of durable performance. The ultra-thick enamel with high-gloss finish resists staining, scratching, and chipping to maintain its lustrous sheen and allow for easy cleaning. This Kingston lavatory has a single-hole faucet drilling and a left-hand soap dispenser drilling, and includes a wall hanger.
  • Made from premium materials that withstand high-volume usage
  • 21-1/4" (540 mm) x 18-1/8" (460 mm)
  • Faucet sold separately
  • Includes wall hanger
  • ADA-compliant when installed with K-13885 offset drain

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy