Apply to be a TradeMaster!
Main product image of Underscore 60" x 30" Alcove Bathtub with Integral Apron, Integral Flange, and Left Drain (White)
Magnifying glass
Hover image to zoom

Underscore 60" x 30" Alcove Bathtub with Integral Apron, Integral Flange, and Left Drain (White)

Brand:
Kohler
SKU:
K-20201-LA-0
Rating:
(0)
Q&A:
(0)
Underscore 60" x 30" Alcove Bathtub with Integral Apron, Integral Flange, and Left Drain (White)
Magnifying glass
Hover image to zoom
$1,224.86 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Alcove
Product Highlight: Finish
White

Description

–
This item is a Underscore 60" x 30" Alcove Bathtub with Integral Apron, Integral Flange, and Left Drain (White) manufactured by Kohler.
Elevate your bathroom with KOHLER Underscore, a 60" x 30" alcove bath that blends refined style with contemporary design. This integral apron and flange create a seamless look. The slotted overflow allows for a deeper soak, and the gently sloped backrest provides enhanced comfort for relaxing baths. Designed for ease of access, this 60" x 30" rectangular alcove bath features a low step-over height, making it a smart choice for both style and bathing comfort.

Features
  • Convenient 19" step-over height retains the same depth as a standard 21" bath
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface

Specs

–
Material:

Acrylic

Series:

Underscore

Product Type:

Bathtub

Installation Type:

Alcove

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy