Apply to be a TradeMaster!
Main product image of Underscore 60" x 32" Alcove Bathtub w/ Integral Apron, Integral Flange, and Right Drain (White)
Magnifying glass
Hover image to zoom

Underscore 60" x 32" Alcove Bathtub w/ Integral Apron, Integral Flange, and Right Drain (White)

Brand:
Kohler
SKU:
K-20202-RA-0
Rating:
(0)
Q&A:
(0)
Underscore 60" x 32" Alcove Bathtub w/ Integral Apron, Integral Flange, and Right Drain (White)
Magnifying glass
Hover image to zoom
$1,238.26 each
In Stock
In Stock
Get 9 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Alcove
Product Highlight: Material
Acrylic
Product Highlight: Finish
White

Description

–
This item is a Underscore 60" x 32" Alcove Bathtub w/ Integral Apron, Integral Flange, and Right Drain (White) manufactured by Kohler.
Featuring a simple, crisp design, this KOHLER Underscore alcove bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest. This ADA-compliant 60" x 32" rectangular alcove bath offers a low step-over height for ease of access.

Features
  • Convenient 19" step-over height retains the same depth as a standard 21" bath
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface

Specs

–
Series:

Underscore

Installation Type:

Alcove

Product Type:

Bathtub

Material:

Acrylic

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy