Apply to be a TradeMaster!
Main product image of 30" Rectangular Drop-In/Undermount/Vessel Bathroom Sink w/ White Painted Underside (White), K-20212-W-0
Magnifying glass
Hover image to zoom

30" Rectangular Drop-In/Undermount/Vessel Bathroom Sink w/ White Painted Underside (White), K-20212-W-0

Brand:
Kohler
SKU:
K-20212-W-0
Rating:
(0)
Q&A:
(0)
30" Rectangular Drop-In/Undermount/Vessel Bathroom Sink w/ White Painted Underside (White), K-20212-W-0
Magnifying glass
Hover image to zoom
$1,058.70 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 67.05 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount, Drop-In, Vessel
Product Highlight: Finish
White

Description

–
Iron Plains 30" rectangular drop-in/undermount/vessel bathroom sink with White painted underside

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This large trough-style bathroom sink has a painted underside, which allows for a striking vessel installation as well as drop-in or under-mount installation.
  • Large rectangular basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain

Specs

–
Installation Type:

Undermount

Drop-In

Vessel

Application:

Residential

ADA:

Yes

Shape:

Rectangle

Finish:

White

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy