Apply to be a TradeMaster!
Main product image of 33" Oval Drop-In/Undermount/Vessel Bathroom Sink w/ Iron Black Painted Underside (White), K-20213-P5-0
Magnifying glass
Hover image to zoom

33" Oval Drop-In/Undermount/Vessel Bathroom Sink w/ Iron Black Painted Underside (White), K-20213-P5-0

Brand:
Kohler
SKU:
K-20213-P5-0
Rating:
(0)
Q&A:
(0)
33" Oval Drop-In/Undermount/Vessel Bathroom Sink w/ Iron Black Painted Underside (White), K-20213-P5-0
Magnifying glass
Hover image to zoom
$1,058.70 each
In Stock
In Stock
Get 4 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 75.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount, Vessel, Drop-In
Product Highlight: Finish
White

Description

–
Iron Plains 33" oval drop-in/undermount/vessel bathroom sink with Iron Black painted underside

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This capsule-shaped bathroom sink has an Iron Black painted underside, which allows for a striking vessel installation as well as drop-in or under-mount installation.
  • Elongated oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain

Specs

–
Shape:

Oval

Application:

Residential

Installation Type:

Undermount

Vessel

Drop-In

ADA:

Yes

Country of Origin:

United States

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy