Apply to be a TradeMaster!
Main product image of Pinoir 22" Oval Wall Mount Bathroom Sink (White), K-2028-1-0
Magnifying glass
Hover image to zoom

Pinoir 22" Oval Wall Mount Bathroom Sink (White), K-2028-1-0

Brand:
Kohler
SKU:
K-2028-1-0
Rating:
(0)
Q&A:
(0)
Pinoir 22" Oval Wall Mount Bathroom Sink (White), K-2028-1-0
Magnifying glass
Hover image to zoom
$734.60 each
In Stock
In Stock
Get 17 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 42.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Width (Inches)
18" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

–
Pinoir 22" oval Wall Mount bathroom sink
  • The ridged edges and subtle curves of this Pinoir basin make it a versatile choice for a wide range of bathroom decorating styles. Match it w/ the Pinoir shroud for an affordable, space-saving ensemble.
  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Combines w/ K-2057 shroud to create K-2035-1 Pinoir Wall Mount bathroom sink

Specs

–
Width (Inches):

18"

Installation Type:

Wall Mount

Material:

Vitreous China

Approvals:

CSA

Finish:

White

Shape:

Oval

Application:

Residential

Series:

Pinoir

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy