Apply to be a TradeMaster!
Main product image of 22" Oval Wall-Mount Bathroom Sink (White), K-2028-8-0
Magnifying glass
Hover image to zoom

22" Oval Wall-Mount Bathroom Sink (White), K-2028-8-0

Brand:
Kohler
SKU:
K-2028-8-0
Rating:
(0)
Q&A:
(0)
22" Oval Wall-Mount Bathroom Sink (White), K-2028-8-0
Magnifying glass
Hover image to zoom
$734.60 each
In Stock
In Stock
Get 91 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 42.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Oval
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

Pinoir 22" oval wall-mount bathroom sink

The ridged edges and subtle curves of this Pinoir basin make it a versatile choice for a wide range of bathroom decorating styles. Match it with the Pinoir shroud for an affordable, space-saving ensemble.
  • 8" (203 mm) widespread faucet holes
  • Oval basin
  • Overflow drain
  • Combines with K-2057 shroud to create K-2035-8 Pinoir wall-mount sink

Specs

Installation Type:

Wall Mount

Shape:

Oval

Application:

Residential

ADA:

Yes

Country of Origin:

United States

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy