Apply to be a TradeMaster!
Main product image of 20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Widespread Faucet Holes And No Overflow (White), K-2030-N-0
Magnifying glass
Hover image to zoom

20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Widespread Faucet Holes And No Overflow (White), K-2030-N-0

Brand:
Kohler
SKU:
K-2030-N-0
Rating:
(0)
Q&A:
(0)
20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Widespread Faucet Holes And No Overflow (White), K-2030-N-0
Magnifying glass
Hover image to zoom
$535.22 each
In Stock
In Stock
Get 5 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount, Widespread

Description

Greenwich 20-3/4" x 18-1/4" wall-mount/concealed arm carrier bathroom sink with widespread faucet holes and no overflow

Made from premium materials that withstand high-volume usage, the Greenwich wall-mount lavatory is an ideal choice for commercial applications. This model features drilling for faucets with 8" centers, a sealed overflow for commercial and hospital jobs, and a wall hanger.
  • Made from premium materials that withstand high-volume usage
  • 20-3/4"L x 18-1/4"W
  • 8" (203 mm) widespread faucet holes
  • Includes wall hanger
  • With sealed overflow for commercial and hospitals jobs

Specs

Finish:

White

Application:

Residential

Shape:

Rectangle

Country of Origin:

Thailand

Installation Type:

Wall Mount

Widespread

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy