Apply to be a TradeMaster!
Main product image of 20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-2031-L-0
Magnifying glass
Hover image to zoom

20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-2031-L-0

Brand:
Kohler
SKU:
K-2031-L-0
Rating:
(0)
Q&A:
(0)
20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-2031-L-0
Magnifying glass
Hover image to zoom
$535.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount, 1-Hole

Description

–
Greenwich 20-3/4" x 18-1/4" wall-mount/concealed arm carrier bathroom sink with single faucet hole and left-hand soap dispenser hole

When your lavatory needs to stand up to rigorous use, depend on premium KOHLER materials. Crafted of vitreous china with our exclusive KOHLER glaze, this Greenwich wall-mount lavatory will provide a lifetime of beauty and reliable performance. Its remarkably hard, glossy finish protects the surface for a clean, sanitary sink that maintains its shine under repeated use. This model has drillings for a concealed arm carrier, a left-hand soap dispenser, a single-hole faucet drilling and includes a wall hanger.
  • Made from premium materials that withstand high-volume usage
  • 20-3/4"L x 18-1/4"W
  • Faucet sold separately
  • Includes wall hanger

Specs

–
Country of Origin:

United States

Finish:

White

Installation Type:

Wall Mount

1-Hole

ADA:

Yes

Application:

Residential

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy