Apply to be a TradeMaster!
Main product image of Greenwich 20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole, No Overflow And Right-Hand Soap Dispenser Hole (White), K-2031-NR-0
Magnifying glass
Hover image to zoom

Greenwich 20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole, No Overflow And Right-Hand Soap Dispenser Hole (White), K-2031-NR-0

Brand:
Kohler
SKU:
K-2031-NR-0
Rating:
(0)
Q&A:
(0)
Greenwich 20-3/4" X 18-1/4" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole, No Overflow And Right-Hand Soap Dispenser Hole (White), K-2031-NR-0
Magnifying glass
Hover image to zoom
$181.07 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Made from premium materials that withstand high-volume usage, the Greenwich wall-mount lavatory is an ideal choice for commercial applications. This model features a single-hole faucet drilling and drilling for a right-hand soap dispenser, as well as a sealed overflow and wall hanger.
  • Made from premium materials that withstand high-volume usage
  • 20-3/4"L x 18-1/4"W
  • Single-hole drilling
  • Includes wall hanger
  • With sealed overflow and soap dispenser drilling on right

Specs

–
Country of Origin:

United States

Finish:

White

Shape:

Rectangle

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy