Apply to be a TradeMaster!
Main product image of Greenwich 20-3/4" x 18-1/4" Wall-Mount/Concealed Arm Bathroom Sink for 4" Centerset Faucets (White), K-2032-0
Magnifying glass
Hover image to zoom

Greenwich 20-3/4" x 18-1/4" Wall-Mount/Concealed Arm Bathroom Sink for 4" Centerset Faucets (White), K-2032-0

Brand:
Kohler
SKU:
K-2032-0
Rating:
(0)
Q&A:
(0)
Greenwich 20-3/4" x 18-1/4" Wall-Mount/Concealed Arm Bathroom Sink for 4" Centerset Faucets (White), K-2032-0
Magnifying glass
Hover image to zoom
$374.12 each
In Stock
In Stock
Get 45 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 46.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
20-3/4" Length
Product Highlight: Finish
White
Product Highlight: Width (Inches)
18-1/4" Width
Product Highlight: Installation Type
Centerset, Wall Mount

Description

When your lavatory needs to stand up to rigorous use, depend on premium KOHLER materials. Crafted of vitreous china with our exclusive KOHLER glaze, this Greenwich wall-mount lavatory will provide a lifetime of beauty and reliable performance. Its remarkably hard, glossy finish protects the surface for a clean, sanitary sink that maintains its shine under repeated use. This model has drillings for a concealed arm carrier, a faucet with 4" centers and includes a wall hanger.

Features:
  • Made from premium materials that withstand high-volume usage
  • 20-3/4"L x 18-1/4"W
  • Faucet sold separately
  • Includes wall hanger

Specs

Length (Inches):

20-3/4"

Finish:

White

Shape:

Rectangular

Width (Inches):

18-1/4"

Installation Type:

Centerset

Wall Mount

Number of Holes:

3

Product Type:

Bathroom Sink

Series:

Greenwich

ADA:

Yes

Application:

Bathroom

Warranty:

Limited Lifetime

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy