Apply to be a TradeMaster!
Main product image of Pinoir 22" Oval Wall-Mount Bathroom Sink (White), K-2035-8-0
Magnifying glass
Hover image to zoom

Pinoir 22" Oval Wall-Mount Bathroom Sink (White), K-2035-8-0

Brand:
Kohler
SKU:
K-2035-8-0
Rating:
(0)
Q&A:
(0)
Pinoir 22" Oval Wall-Mount Bathroom Sink (White), K-2035-8-0
Magnifying glass
Hover image to zoom
$911.58 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
White

Description

–
Combining box-band lines and simple, double-ridge edge detailing, KOHLER Pinoir has a crisp, classic style to flatter both contemporary and modern bathrooms. This oval wall-mount's bathroom sink meets ADA standards when the rim is installed 34" from the floor, and its space-saving design works in even the smallest powder rooms.
  • 8" (203 mm) widespread faucet holes
  • Oval basin
  • Overflow drain
  • Combination consists of the K-2028-8 sink and the K-2057 shroud

Specs

–
Shape:

Oval

Warranty:

Lifetime Limited

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy