Apply to be a TradeMaster!
Main product image of Soho 20" x 18" Wall-Mount/Concealed Arm Bathroom Sink for 8" Widespread Faucets (White), K-2053-0
Magnifying glass
Hover image to zoom

Soho 20" x 18" Wall-Mount/Concealed Arm Bathroom Sink for 8" Widespread Faucets (White), K-2053-0

Brand:
Kohler
SKU:
K-2053-0
Rating:
(0)
Q&A:
(0)
Soho 20" x 18" Wall-Mount/Concealed Arm Bathroom Sink for 8" Widespread Faucets (White), K-2053-0
Magnifying glass
Hover image to zoom
$586.99 each
In Stock
In Stock
Get 8 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount, Widespread
Product Highlight: Length (Inches)
20" Length

Description

–
When your lavatory needs to handle high-volume traffic, premium KOHLER materials are more important than ever. Crafted of vitreous china, your Soho wall-mount lavatory will provide a lifetime of beauty thanks to our exclusive KOHLER glaze. This remarkably hard, glossy finish protects the surface for a clean, sanitary sink that maintains its polished shine through years of busy use. This model also features drillings for a concealed arm carrier and faucet with 8" centers.

Features:
  • Made from premium materials that withstand high-volume usage
  • Constructed of viterous china
  • 20" (508 mm) x 18" (457 mm)
  • Faucet sold separately

Specs

–
Warranty:

Limited Lifetime

Finish:

White

Installation Type:

Wall Mount

Widespread

Number of Holes:

3

Material:

Vitreous China

Series:

Soho

ADA:

Yes

Application:

Bathroom

Shape:

Rectangular

Product Type:

Bathroom Sink

Length (Inches):

20"

Width (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy