Apply to be a TradeMaster!
Main product image of 20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 8" Widespread Faucet Holes (White), K-2053-N-0
Magnifying glass
Hover image to zoom

20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 8" Widespread Faucet Holes (White), K-2053-N-0

Brand:
Kohler
SKU:
K-2053-N-0
Rating:
(0)
Q&A:
(0)
20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ 8" Widespread Faucet Holes (White), K-2053-N-0
Magnifying glass
Hover image to zoom
$601.73 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Widespread, Wall Mount
Product Highlight: Finish
White

Description

–
Soho 20" x 18" wall-mount/concealed arm carrier bathroom sink with 8" widespread faucet holes

Crafted of premium materials that withstand high-volume usage, the Soho wall-mount lavatory brings style and long-lasting beauty to any bath or powder room. This model features drilling for faucets with 8" centers, drilling for a concealed arm carrier, and includes a sealed overflow for commercial hospital applications.
  • Made from premium materials that withstand high-volume usage
  • 20" (508 mm) x 18" (457 mm)
  • 8" (203 mm) widespread faucet holes
  • With sealed overflow for commercial and hospitals jobs

Specs

–
Installation Type:

Widespread

Wall Mount

ADA:

Yes

Finish:

White

Application:

Residential

Country of Origin:

Mexico

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy