| Material: | Vitreous China |
|---|---|
| Number of Holes: | 3 |
| Length (Inches): | 20" |
| Product Type: | Bathroom Sink |
| ADA: | Yes |
| Width (Inches): | 18" |
| Shape: | Rectangular |
| Warranty: | Limited Lifetime |
| Finish: | White |
| Series: | Soho |
| Application: | Bathroom |
| Installation Type: | Centerset Wall Mount |