Apply to be a TradeMaster!
Main product image of Veil 16" Round Pedestal Bathroom Sink (White), K-20701-0
Magnifying glass
Hover image to zoom

Veil 16" Round Pedestal Bathroom Sink (White), K-20701-0

Brand:
Kohler
SKU:
K-20701-0
Rating:
(0)
Q&A:
(0)
Veil 16" Round Pedestal Bathroom Sink (White), K-20701-0
Magnifying glass
Hover image to zoom
$2,147.69 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Fireclay
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
White

Description

–
KOHLER Veil's flowing and immaculately balanced curves evoke a sculpted simplicity in tune with contemporary style. This Veil round pedestal bathroom sink is enhanced by a high-gloss finish and a sleek, organic shape that is easy to clean. Elevate your experience with Kohler.
  • Round basin and base
  • Freestanding pedestal creates a unique installation
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain
  • Includes color-matched overflow cap and color-matched brass drain cover
  • Drain extension included for ease of installation
  • Combination consists of the K-20703 basin and K-20702 pedestal
  • Coordinates with other products in the Veil collection

Specs

–
Shape:

Round

Country of Origin:

United States

Material:

Fireclay

Warranty:

1 Year

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy