Apply to be a TradeMaster!
Main product image of 16" Round Vessel Bathroom Sink Or Pedestal Sink Basin (White), K-20703-0
Magnifying glass
Hover image to zoom

16" Round Vessel Bathroom Sink Or Pedestal Sink Basin (White), K-20703-0

Brand:
Kohler
SKU:
K-20703-0
Rating:
(0)
Q&A:
(0)
16" Round Vessel Bathroom Sink Or Pedestal Sink Basin (White), K-20703-0
Magnifying glass
Hover image to zoom
$1,214.06 each
In Stock
In Stock
Get 8 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 41.19 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal, Vessel

Description

–
Veil 16" round vessel bathroom sink or pedestal sink basin

Veil's flowing and immaculately balanced curves evoke a sculpted simplicity in tune with contemporary style. This Veil tall vessel sink basin is enhanced by a high-gloss finish and a sleek, organic shape that is easy to clean. Pair it with the Veil pedestal, or place it atop a low vanity for a dramatic above-counter vessel installation.
  • Round basin
  • Unique tall design creates a striking vessel installation on a low-profile vanity
  • Can be combined with the K-20702 Veil pedestal to create the K-20701 Veil pedestal sink
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain
  • Includes color-matched overflow cap and color-matched brass drain cover
  • Drain extension included for ease of installation
  • Coordinates with other products in the Veil collection

Specs

–
Finish:

White

Country of Origin:

United States

Installation Type:

Pedestal

Vessel

Shape:

Round

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy