Apply to be a TradeMaster!
Main product image of 21" Oval Vessel Bathroom Sink (White), K-20704-0
Magnifying glass
Hover image to zoom

21" Oval Vessel Bathroom Sink (White), K-20704-0

Brand:
Kohler
SKU:
K-20704-0
Rating:
(0)
Q&A:
(0)
21" Oval Vessel Bathroom Sink (White), K-20704-0
Magnifying glass
Hover image to zoom
$927.09 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 18.88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
White

Description

–
Veil 21" oval vessel bathroom sink

The Veil vessel-mounted bathroom sink features flowing and immaculately balanced curves that evoke a sculpted simplicity in tune with contemporary style. Enhanced by a high-gloss finish, the basin's sleek, organic shape is easy to clean. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Asymmetrical oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain
  • Includes color-matched overflow cap and color-matched brass drain cover
  • Coordinates with other products in the Veil collection

Specs

–
Application:

Residential

ADA:

Yes

Installation Type:

Vessel

Country of Origin:

United States

Finish:

White

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy