Apply to be a TradeMaster!
Main product image of Veil 38-1/2" Oval Vessel Bathroom Sink (White), K-20705-0
Magnifying glass
Hover image to zoom

Veil 38-1/2" Oval Vessel Bathroom Sink (White), K-20705-0

Brand:
Kohler
SKU:
K-20705-0
Rating:
(0)
Q&A:
(0)
Veil 38-1/2" Oval Vessel Bathroom Sink (White), K-20705-0
Magnifying glass
Hover image to zoom
$1,405.34 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 37.93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
White
Product Highlight: Width (Inches)
16" Width

Description

–
Veil 38-1/2" oval vessel bathroom sink
  • Veil's flowing and immaculately balanced curves evoke a sculpted simplicity in tune w/ contemporary style. This Veil trough-style vessel is enhanced by a high-gloss finish and a sleek, organic shape that is easy to clean. Elevate your experience w/ KOHLER.
  • Large asymmetrical oval basin
  • Trough-style basin allows for two-faucet application or striking large vanity installation
  • No faucet holes|| requires wall- or counter-mount faucet
  • Overflow drain
  • Includes color-matched overflow cap and color-matched brass drain cover
  • Coordinates w/ other products in the Veil collection

Specs

–
Series:

Veil

Installation Type:

Vessel

Shape:

Oval

Approvals:

CSA

Finish:

White

Material:

Fireclay

Width (Inches):

16"

Application:

Residential

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy