Shop Resideo Sale
Main product image of Parallel Two-handle Wall Mount Bath Faucet Valve, K-20716-K-NA
Magnifying glass
Hover image to zoom

Parallel Two-handle Wall Mount Bath Faucet Valve, K-20716-K-NA

Brand:
Kohler
SKU:
K-20716-K-NA
Rating:
(1)
Q&A:
(0)
Parallel Two-handle Wall Mount Bath Faucet Valve, K-20716-K-NA
Magnifying glass
Hover image to zoom
$143.10 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Wall Mount

Description

–
Parallel Two-handle Wall Mount bath faucet valve
  • Parallel is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Parallel provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Parallel revives a pure way to connect w/ the eye and the hand.
  • 1/2" (12.7 mm) quarter-turn washerless ceramic disc valves
  • 10.0 gpm (37.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires valve trim (sold separately)

Specs

–
Series:

Parallel

Number of Handles:

2

Application:

Residential

Hospitality

Material:

Brass

Finish:

Not Applicable

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So far so good!

Got it roughed in and no problems. Seems well made with a stainless bracket.
Jerry Graff
Texas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy