Apply to be a TradeMaster!
Main product image of 22-1/4" Oval Drop-In Bathroom Sink (White), K-2075-8-0
Magnifying glass
Hover image to zoom

22-1/4" Oval Drop-In Bathroom Sink (White), K-2075-8-0

Brand:
Kohler
SKU:
K-2075-8-0
Rating:
(0)
Q&A:
(0)
22-1/4" Oval Drop-In Bathroom Sink (White), K-2075-8-0
Magnifying glass
Hover image to zoom
$849.95 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White

Description

–
Serif 22-1/4" oval drop-in bathroom sink

With classic curves and a hint of contemporary flair, the Serif drop-in sink offers a unique style that fits a variety of bathroom decors. Combine this basin with other products in the Serif collection to carry the sophisticated look throughout your bathroom.
  • 8" (203 mm) widespread faucet holes
  • Oval basin
  • Overflow drain
  • Coordinates with other products in the Serif collection

Specs

–
ADA:

Yes

Installation Type:

Drop-In

Shape:

Oval

Country of Origin:

United States

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy