Apply to be a TradeMaster!
Main product image of 20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole (Black/Black), K-2084-7
Magnifying glass
Hover image to zoom

20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole (Black/Black), K-2084-7

Brand:
Kohler
SKU:
K-2084-7
Rating:
(0)
Q&A:
(0)
20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole (Black/Black), K-2084-7
Magnifying glass
Hover image to zoom
$726.78 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Wall Mount, 1-Hole
Product Highlight: Finish
Black Black

Description

–
Soho 20" x 18" wall-mount/concealed arm carrier bathroom sink with single faucet hole

When your lavatory needs to handle high-volume traffic, premium KOHLER materials are more important than ever. Crafted of vitreous china, your Soho wall-mount lavatory will provide a lifetime of beauty thanks to our exclusive KOHLER glaze. This remarkably hard, glossy finish protects the surface for a clean, sanitary sink that maintains its polished shine throughout years of busy use.
  • Made from premium materials that withstand high-volume usage
  • 20" (508 mm) x 18" (457 mm)
  • Faucet sold separately

Specs

–
Installation Type:

Wall Mount

1-Hole

Shape:

Rectangle

Finish:

Black Black

ADA:

Yes

Country of Origin:

Mexico

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy