Apply to be a TradeMaster!
Main product image of Soho 20" X 18" Wall Mount/concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole (White), K-2084-N-0
Magnifying glass
Hover image to zoom

Soho 20" X 18" Wall Mount/concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole (White), K-2084-N-0

Brand:
Kohler
SKU:
K-2084-N-0
Rating:
(0)
Q&A:
(0)
Soho 20" X 18" Wall Mount/concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole (White), K-2084-N-0
Magnifying glass
Hover image to zoom
$601.73 each
In Stock
In Stock
Get 9 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
1-Hole, Wall Mount
Product Highlight: Finish
White
Product Highlight: Width (Inches)
18" Width

Description

–
Soho 20" x 18" Wall Mount/concealed arm carrier bathroom sink w/ single faucet hole
  • Crafted of premium materials that w/ stand high-volume usage, the Soho Wall Mount lavatory brings style and long-lasting beauty to any bath or powder room. This model features drillings for a 1-Hole faucet, concealed arm carrier, and includes sealed overflow for commercial and hospital applications.
  • Made from premium materials that w/ stand high-volume usage
  • 20" (508 mm) x 18" (457 mm)
  • 1-Hole drilling
  • With sealed overflow for commercial and hospitals jobs

Specs

–
Installation Type:

1-Hole

Wall Mount

Approvals:

CSA

Material:

Vitreous China

Series:

Soho

Finish:

White

ADA:

Yes

Application:

Commercial

Shape:

Rectangle

Width (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy