Apply to be a TradeMaster!
Main product image of 20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole (White), K-2084-NR-0
Magnifying glass
Hover image to zoom

20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole (White), K-2084-NR-0

Brand:
Kohler
SKU:
K-2084-NR-0
Rating:
(0)
Q&A:
(0)
20" X 18" Wall-Mount/Concealed Arm Carrier Bathroom Sink w/ Single Faucet Hole And Right-Hand Soap Dispenser Hole (White), K-2084-NR-0
Magnifying glass
Hover image to zoom
$616.48 each
In Stock
In Stock
Get 1 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
1-Hole, Wall Mount
Product Highlight: Finish
White

Description

Soho 20" x 18" wall-mount/concealed arm carrier bathroom sink with single faucet hole and right-hand soap dispenser hole

Crafted of premium materials that withstand high-volume usage, the Soho wall-mount lavatory brings style and long-lasting beauty to any bath or powder room. This model features a sealed overflow, single-hole faucet drilling, right-hand soap dispenser drilling, and drilling for a concealed arm carrier.
  • Made from premium materials that withstand high-volume usage
  • 20" (508 mm) x 18" (457 mm)
  • Single-hole drilling
  • With sealed overflow and soap dispenser drilling on right

Specs

Application:

Commercial

Installation Type:

1-Hole

Wall Mount

Shape:

Rectangle

Country of Origin:

Mexico

Finish:

White

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy