Apply to be a TradeMaster!
Main product image of Brazn 16-1/4" Square Undermount Bathroom Sink (White), K-21056-0
Magnifying glass
Hover image to zoom

Brazn 16-1/4" Square Undermount Bathroom Sink (White), K-21056-0

Brand:
Kohler
SKU:
K-21056-0
Rating:
(0)
Q&A:
(0)
Brazn 16-1/4" Square Undermount Bathroom Sink (White), K-21056-0
Magnifying glass
Hover image to zoom
$526.05 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 19.84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Square
Product Highlight: Installation Type
Undermount
Product Highlight: Width (Inches)
16-7/16" Width
Product Highlight: Finish
White

Description

–
Brazn 16-1/4" square undermount bathroom sink
  • Brazn brings a new angle to minimalism. Unadorned yet refined, the Brazn bathroom sink collection proclaims every shape is a statement in simplicity and a departure from tradition. Purposeful in every detail and bold in any space.
  • Brass drain and color-matched brass drain cover
  • With overflow
  • Square basin
  • No faucet holes|| requires counter-mount faucet w/ lift rod

Specs

–
Series:

Brazn

ADA:

Yes

Installation Type:

Undermount

Material:

Vitreous China

Shape:

Square

Width (Inches):

16-7/16"

Finish:

White

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy