Apply to be a TradeMaster!
Main product image of Brazn 23" Rectangular Vessel Bathroom Sink (White), K-21060-0
Magnifying glass
Hover image to zoom

Brazn 23" Rectangular Vessel Bathroom Sink (White), K-21060-0

Brand:
Kohler
SKU:
K-21060-0
Rating:
(0)
Q&A:
(0)
Brazn 23" Rectangular Vessel Bathroom Sink (White), K-21060-0
Magnifying glass
Hover image to zoom
$696.08 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 32.71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Vessel
Product Highlight: Width (Inches)
16" Width

Description

–
Brazn 23" rectangular vessel bathroom sink
  • Brazn brings a new angle to minimalism. Unadorned yet refined, the Brazn bathroom sink proclaims every shape is a statement in simplicity and a departure from tradition. Purposeful in every detail and bold in any space.
  • Brass drain and color-matched brass drain cover
  • With overflow
  • Rectangular basin
  • No faucet holes|| requires counter-mount faucet w/ lift rod

Specs

–
Series:

Brazn

Shape:

Rectangle

Finish:

White

Installation Type:

Vessel

Material:

Vitreous China

Width (Inches):

16"

Approvals:

CSA

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy