Apply to be a TradeMaster!
Main product image of 45" Top-/Wall-Mount Single-Bowl Workstation Farmhouse Kitchen Sink (White), K-21103-1HW-0
Magnifying glass
Hover image to zoom

45" Top-/Wall-Mount Single-Bowl Workstation Farmhouse Kitchen Sink (White), K-21103-1HW-0

Brand:
Kohler
SKU:
K-21103-1HW-0
Rating:
(0)
Q&A:
(0)
45" Top-/Wall-Mount Single-Bowl Workstation Farmhouse Kitchen Sink (White), K-21103-1HW-0
Magnifying glass
Hover image to zoom
$3,899.00 each
In Stock
In Stock
Get 6 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Wall Mount, Top Mount
Product Highlight: Finish
White

Description

Farmstead 45" top-/wall-mount single-bowl workstation farmhouse kitchen sink

Bringing sophistication and warmth to your kitchen, the KOHLER Farmstead sink reimagines the traditional farmhouse sink with a clean, contemporary update. Crafted from KOHLER enameled cast iron with a sleek painted underside, the Farmstead sink can be installed wall-mount with legs or top-mount with custom cabinetry, giving it the look of a unique, hand-constructed piece of furniture. The sink comes with seven custom accessories to simplify food prep and cleanup.
  • Painted White underside finish
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole at deck center
  • Integral apron and backsplash
  • Includes walnut cutting board, multipurpose grated rack, utility rack, utility rack with soaking cup, left and right sink racks, and towel bar

Specs

ADA:

No

Installation Type:

Wall Mount

Top Mount

Application:

Residential

Country of Origin:

United States

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy