Apply to be a TradeMaster!
Main product image of Shift+ Round 2-Function Handshower, 2.5 GPM (Vibrant Brushed Moderne Brass), K-21335-2MB
Magnifying glass
Hover image to zoom

Shift+ Round 2-Function Handshower, 2.5 GPM (Vibrant Brushed Moderne Brass), K-21335-2MB

Brand:
Kohler
SKU:
K-21335-2MB
Rating:
(0)
Q&A:
(0)
Shift+ Round 2-Function Handshower, 2.5 GPM (Vibrant Brushed Moderne Brass), K-21335-2MB
Magnifying glass
Hover image to zoom
$241.42 each
In Stock
In Stock
Get 13 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
1-1/8" Width
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Shape
Round

Description

–
Shift+ Round 2-Function handshower, 2.5 gpm
  • Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced w/ Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • Advanced spray engine provides two spray experiences: full coverage and targeted massage
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intuitive and easy push-button activation to switch between two sprays
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Contains flow-regulating check valve for backflow prevention

Specs

–
Installation Type:

Wall Mount

Application:

Residential

Series:

Shift+

Material:

Brass

Width (Inches):

1-1/8"

Finish:

Brushed Moderne Brass

Flow Rate (GPM):

2.5

Shape:

Round

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy