Apply to be a TradeMaster!
Main product image of Shift+ Round 2-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-21335-G-BN
Magnifying glass
Hover image to zoom

Shift+ Round 2-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-21335-G-BN

Brand:
Kohler
SKU:
K-21335-G-BN
Rating:
(0)
Q&A:
(0)
Shift+ Round 2-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-21335-G-BN
Magnifying glass
Hover image to zoom
$241.42 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
1-1/8" Width

Description

–
Shift+ Round 2-Function handshower, 1.75 gpm
  • The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas w/ a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water w/ out compromising performance.
  • Multifunction handshower offers full coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Contains flow-regulating check valve for backflow prevention
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Requires K-8593 or K-9514 shower hose (sold separately)

Specs

–
Flow Rate (GPM):

1.75

Material:

Brass

Shape:

Round

Product Type:

Shower

Series:

Shift+

Application:

Residential

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Width (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy