Apply to be a TradeMaster!
Main product image of Shift+ Round 2-Function Handshower, 1.75 GPM (Vibrant Brushed Bronze), K-21335-G-BV
Magnifying glass
Hover image to zoom

Shift+ Round 2-Function Handshower, 1.75 GPM (Vibrant Brushed Bronze), K-21335-G-BV

Brand:
Kohler
SKU:
K-21335-G-BV
Rating:
(0)
Q&A:
(0)
Shift+ Round 2-Function Handshower, 1.75 GPM (Vibrant Brushed Bronze), K-21335-G-BV
Magnifying glass
Hover image to zoom
$241.42 each
In Stock
In Stock
Get 13 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Bronze
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
1-1/8" Width

Description

–
Shift+ Round 2-Function handshower, 1.75 gpm
  • The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas w/ a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water w/ out compromising performance.
  • Multifunction handshower offers full coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Contains flow-regulating check valve for backflow prevention
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Requires K-8593 or K-9514 shower hose (sold separately)

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Series:

Shift+

Material:

Brass

Finish:

Brushed Bronze

Shape:

Round

Product Type:

Shower

Width (Inches):

1-1/8"

Flow Rate (GPM):

1.75

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy