Apply to be a TradeMaster!
Main product image of Shift Square Two-Function Handshower, 1.75 Gpm (Titanium), K-21336-G-TT
Magnifying glass
Hover image to zoom

Shift Square Two-Function Handshower, 1.75 Gpm (Titanium), K-21336-G-TT

Brand:
Kohler
SKU:
K-21336-G-TT
Rating:
(0)
Q&A:
(0)
Shift Square Two-Function Handshower, 1.75 Gpm (Titanium), K-21336-G-TT
Magnifying glass
Hover image to zoom
$259.68 each
In Stock
In Stock
Get 4 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Titanium
Product Highlight: Installation Type
Wall Mount

Description

–
The clean contemporary look of the KOHLER Shift+ Square wall-mount handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.

  • Multifunction handshower offers full coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Contains flow-regulating check valve for backflow prevention
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Requires K-8593 or K-9514 shower hose (sold separately)

Specs

–
Finish:

Titanium

Series:

Shift

Installation Type:

Wall Mount

Flow Rate (GPM):

1.75

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy